Beli makita bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  2. Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.399.900

    Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Deskripsi:
    The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): 0.8~10
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 21
    • Drilling capacity, Concrete Block (mm): 8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
    • Maximum Tightening Torque (Nm [kgfcm]): 22[224]
    • Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
    • Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
    • Screw Tightening Capacity (mm): M6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
    • Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
  3. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  4. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  5. Makita Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp4.999.900

    Makita Hammer Drill (Mesin Bor Beton)
    atribut:
    • Drilling Capacity to Steel (mm): 13
    • Power Input (V): (Single Phase) 100
  6. DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)
    Deskripsi:
    Denko Alumunium Ladder Alumunium Multipurpose Ladderwith feature:> Certificate : ENI3I
    atribut:
    • Maximum Loading Capacity (kg): 150
    • Space of Rungs (cm): 28
    • Thickness (mm): 1.2
  7. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. Makita Rechargeable Impact Driver Drill
    Mulai

    Rp4.299.900

    Makita Rechargeable Impact Driver Drill
    Deskripsi:
    18V Lithium Series: 20% faster working speed (compared to previous Makita models) Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models) Battery remaining capacity display (3 levels)
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 18
    • Chucking Size (mm): 1.5~13
    • Drilling Capacity, Concrete (mm): 16
    • Drilling Capacity, to Steel (mm): 13
    • Drilling Thickness (mm): Woodworking: 38, Zabori: 76
    • Included Accessories: + Bit 2-65, stopper pole, side grip, hook
    • Mass (kg): 2.3 (including battery)
    • Maximum Tightening Torque (Nm [kgfcm]): 84[860]
    • Number ofImpact (min -1 [times / min]): High speed: 0 to 30000, low speed: 0 to 6000
    • Overall Length (mm): 225
    • Rotational Speed (min -1 [rpm]): High speed: 0 to 2000, low speed: 0 to 400
    • Screw Tightening Capacity (mm), Wood screw: 10x90
    • Specification: With LED light, one-sleeve chuck (with lock function), continuously variable transmission, 2-speed, with brake, for both forward and reverse
    • Tightening Force: 21 steps
  9. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  10. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  11. JLD Cordless Drill with Tool Kit (Mesin Bor Baterai)
    Mulai

    Rp259.900

    JLD Cordless Drill with Tool Kit (Mesin Bor Baterai)
    atribut:
    • Chuck Capacity (mm): 10
    • Maximum Torque (N m): 25
    • No Load Speed (rpm): 0-1750
  12. Makita Combination Hammer Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  13. Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  14. TRUSCO Compact Tool Bag
    Mulai

    Rp309.900

    TRUSCO Compact Tool Bag
    atribut:
    • Width (mm): 110
    • Color: Black
    • Height (mm): 145
    • Depth (mm): 60
    • Compatible Belt Width (mm): 60
  15. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  16. Makita rechargeable vibratory driver drill
    Mulai

    Rp18.999.900

    Makita rechargeable vibratory driver drill
    Deskripsi:
    40VMAX Vibration Driver Drill
    atribut:
    • Chucking Size (mm): 1.5~13
    • Drilling Capacity, Concrete (mm): 20
    • Drilling Capacity, to Steel (mm): 20
    • Drilling Capacity, to Wood (mm): 50
    • Mass (kg): 2.3 (including battery)
    • Maximum Torque (Nm): 150
Daftar Harga makita bor Terbaru October 2026
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Drill (Mesin Bor Listrik)Rp2.199.900
Makita High Speed Drill (Mesin Bor Listrik)Rp789.900
Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)Rp2.399.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Makita Hammer Drill (Mesin Bor Beton)Rp4.999.900
DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)Rp1.299.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)